SMC D-A80CL AUTO SWITCH


Switch Series D-

References
smc:D-A80CL
rubix:119A8473
brand logo
brand logo
Technical specifications
TypeReed Auto Switch
ExecutionD
Min. tension24 V
See all Specifications

Product details : SMC D-A80CL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
A73C/A80C, Reed Switch, Rail Mounting, Connector

Technical specifications


Attributes
Logistic Weight58 g
TypeReed Auto Switch
ExecutionD
Min. tension24 V
Max. tension100 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 25.57 excl. VAT
/ Each
£ 30.68 incl. VAT
  • Delivery usually within ( 19 ) days