References
Festo:SZF-40
Rubix:116A9948
Manufacturer :161822
EAN:4052568036348

Documents
Product details : FESTO 161822 SWIVEL FLANGE SZF-40
Swivel flange SZF-40 for flat cylinder DZF. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=65 g
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
- Delivery usually within ( 2 ) days