References
Festo:SNCB-100-R3
Rubix:117A4327
Manufacturer :176949
EAN:4052568075460

Documents
Product details : FESTO 176949 SWIVEL FLANGE SNCB-100-R3
Swivel flange SNCB-100-R3 Size=100, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x68x126 mm |
|---|---|
| Logistic Weight | 1060 g |
| Type | swivel flange |
| Connection 1 | 100 mm |
Show UNSPSC/ECL@SS
£ 77.76 excl. VAT
/ Each
£ 93.31 incl. VAT
- Delivery usually within ( 2 ) days