References
Festo:EAMM-U-70-D50-70A-96
Rubix:391A0377
Manufacturer :2786899
EAN:4052568266394

Documents
Product details : FESTO 2786899 PARALLEL KIT
parallel kit EAMM-U-70-D50-70A-96 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-70-D50-70A-96 2786899
Technical specifications
Attributes
| Logistic Weight | 1781 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 596.48 excl. VAT
/ Each
£ 715.78 incl. VAT
- Delivery usually within ( 6 ) days