References
Festo:SNCB-80-R3
Rubix:123A4051
Manufacturer :176948
EAN:4052568075453

Documents
Product details : FESTO 176948 SWIVEL FLANGE SNCB-80-R3
Swivel flange SNCB-80-R3 Size=80, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x57x93 mm |
|---|---|
| Logistic Weight | 719 g |
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 56.66 excl. VAT
/ Each
£ 67.99 incl. VAT
- Delivery usually within ( 2 ) days