FESTO 13239 PUSH-ON FLANGE FWSR-16

FWSR Push-on Flange

See technical informationSee documents
References
Festo:FWSR-16
Rubix:117A1992
Manufacturer :13239
EAN:4052568065966
FWSR-16 Push-on flange
Technical specifications
Typepush-on flange
See all Specifications
Documents

Product details : FESTO 13239 PUSH-ON FLANGE FWSR-16


Push-on flange FWSR-16 For axis of rotary or linear drives. Size=16, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight29,64 g
Typepush-on flange
Show UNSPSC/ECL@SS
£ 43.41 excl. VAT
/ Each
£ 52.09 incl. VAT
  • Delivery usually within ( 16 ) days