References
Festo:SNGB-320
Rubix:121A4136
Manufacturer :157513
EAN:4052568125165

Documents
Product details : FESTO 157513 SWIVEL FLANGE SNGB-320
Swivel flange SNGB-320 Suitable clevis foot LN, LSN. Size=320, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=26450 g
Technical specifications
Attributes
| Logistic Weight | 27400 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 977.87 excl. VAT
/ Each
£ 1,173.44 incl. VAT
- Delivery usually within ( 2 ) days