References
Festo:SNGL-160
Rubix:117A2825
Manufacturer :151534
EAN:4052568116972

Documents
Product details : FESTO 151534 SWIVEL FLANGE SNGL-160
Swivel flange SNGL-160 Suitable clevis foot LSNG, LSNSG. Size=160, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=2252 g
Technical specifications
Attributes
| Logistic Weight | 2137,2 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 194.65 excl. VAT
/ Each
£ 233.58 incl. VAT
- Delivery usually within ( 2 ) days