SKF TLSD 125/WA2 SYSTEM 24 WA2 125ML COMPLETE UNIT


SYSTEM 24 Electro-Mechanical Single Point Automatic Lubricator

References
skf:TLSD 125/WA2
rubix:2536388
ean:7316575835446
brand logo
brand logo
brand logo
Technical specifications
TypeExtreme pressure
See all Specifications

Product details : SKF TLSD 125/WA2 SYSTEM 24 WA2 125ML COMPLETE UNIT


The SKF TLSD series is the first choice when a simple and reliable automatic lubricator is required under variable temperatures, or when the application conditions (such as vibration, limited space or hazardous environments) require a remote mounting.

Strengths

Filled with SKF lubricants especially developed for bearing applications
Temperature independent dispense rate
Maximum discharge pressure of 5 bar over the whole dispensing period
Dispense rate available in various settings
Transparent reservoir allows visual inspection
Red-yellow-green LEDs indicate the lubricator’s status
Refill sets include battery pack
Special battery pack available for cold working conditions
Supplied with support flange for enhanced sturdiness
Suitable for both direct and remote installation
Extensive range of accessories

Applications

Critical applications where extreme reliability and additional monitoring is required
Applications in restrictive and hazardous locations
Applications requiring high volumes of lubricant
brand logo

Technical specifications


Attributes
TypeExtreme pressure
ModelTLSD 125/WA2
Capacity125 ml
Show UNSPSC/ECL@SS
£ 97.16 excl. VAT
/ Each
£ 116.59 incl. VAT
  • In stock: Next day delivery