SNR ESPFL208 BEARING UNIT

SNR - Bearing Unit - ESPFL.202

See technical information
References
SNR:ESPFL208
Rubix:205A2641
Manufacturer :ESPFL.208
EAN:3413529577149
brand logo
Technical specifications
Inner diameter40 mm
Width30.2 mm
Fixation centre-to-centre distance119 mm
See all Specifications

Product details : SNR ESPFL208 BEARING UNIT


pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 2 mounting holes, non-relubricatable, insert with one-sided extended inner ring and eccentric ring.

Technical specifications


Attributes
Inner diameter40 mm
Width30.2 mm
Fixation centre-to-centre distance119 mm
Materialsteel
Height151 mm
Length100 mm
Seriesespfl200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1 kg
Show UNSPSC/ECL@SS
£ 21.74 excl. VAT
/ Each
£ 26.09 incl. VAT
  • Usually arrives within 14 working days