Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
SNR UCEHE208L3 BEARING UNIT
SNR UCEHE208L3 BEARING UNIT
SNR - Bearing Unit - UCEHE207L3
References
snr:
UCEHE208L3
rubix:
205A9456
ean:
3413521075414
Technical specifications
Inner diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCEHE208L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
1
x
1
mm
Logistic Weight
1
g
Inner diameter
80
mm
Series
UCEHE200
Outer diameter
40
mm
Width
49.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCEHE207L3 BEARING UNIT
SNR EXSP205 BEARING UNIT
NTN UCC212D1 BEARING UNIT
SNR EXC311 BEARING UNIT
SNR USEHE204 BEARING UNIT
SNR ESEHE207 BEARING UNIT
RHP SLC2.1/2 HOUSED BEARING UNIT SLC2-1/2
SNR EXSP203N BEARING UNIT
SNR UCC318 BEARING UNIT
SNR UKC317H BEARING UNIT
SNR USEHE203 BEARING UNIT
NTN UCC213D1 BEARING UNIT
RHP HOUSED BEARING UNIT SCH1.1/2
RHP SRM25EC RUBBER HOUSED BEARING UNIT
NTN M-UCC210D1 BEARING UNIT