DEB INSTANT FOAM HAND SANITISER 1000 CARTRIDGE 1L DIS1000ML
Deb InstantFOAM® Complete 41L
See technical informationReferences
Deb Skin Care (SC Johnson):DIS1000ML
Rubix:2003833
Product details : DEB INSTANT FOAM HAND SANITISER 1000 CARTRIDGE 1L DIS1000ML
Complete broad spectrum activity - Highly effective formula kills 99.999% of many common germs and is fully tested and proven to be bactericidal, virucidal, yeasticidal and mycobactericidal.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- In stock: Next day delivery

