References
Tork:520701
Rubix:219A1420
EAN:7322540507553
Product details : TORK 520701 SENSITIVE FOAM SOAP S4 PK6
Tork Sensitive Foam Soap S4:
Provide extra care for dry and sensitive skin with Tork Sensitive Foam Soap. With its skin-replenishing ingredients and no perfume or colourants added, this soap cares for all skin types. It's certified allergy-friendly by ECARF, the European Centre for Allergy Research Foundation. It's also suitable for use with Tork S4 dispensers, which are certified easy to use and provide good hand hygiene to all users. Advantages at a glance:
+ Moisturising formula that's suitable for frequent use
+ Certified allergy-friendly
+ Hygienic factory-sealed bottle with new pump for every refill
+ Collapsible bottle for 70% less waste volume (based on Essity test) Compatible with Tork S4 dispensers.
Strengths
Allergy friendly certified by ECARF, the European Centre for Allergy Research Foundation, Dermatologically tested perfume and dye free formula with rich and replenishing ingredients proven mild to the skin., Up to 50% consumption reduction* with no compromise on hand-washing performance, Certified effortless maintenance and intuitive refilling in less than 10 seconds, Hygienic: Sealed refill with single use pump reduces risk of cross contamination, Bottle is recyclable and collapses as contents are used, reducing waste
Technical specifications
Attributes
| Packaging | 1 |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 130.75 excl. VAT
/ Each
£ 156.90 incl. VAT
- Usually arrives within 14 working days

