Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Accessory for sensors
FESTO 18494 SENSOR SOCKET SIE-GD
FESTO 18494 SENSOR SOCKET SIE-GD
Socket SIE-GD
References
festo:
SIE-GD
rubix:
112A0011
manufacturer :
18494
ean:
4052568022228
Technical specifications
Type
Plug connector
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 18494 SENSOR SOCKET SIE-GD
Sensor socket SIE-GD Permissible cable diameter=4 - 6 mm, Conforms to standard=(* EN 61076-2-101, * EN 61984), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Surge strength=2,5 kV
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
20
x
20
mm
Logistic Weight
14,7
g
Type
Plug connector
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.63
excl. VAT
/
Each
£
30.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 159423 CONNECTING CABLE SIM-M8-3WD-5-PU
FESTO 164257 CONNECTING CABLE SIM-K-GD-2,5-PU
FESTO 552832 ADAPTER LENS
FESTO 1600093 SENSOR RAIL
FESTO 542118 MEASURED-VALUE TRANSDUCER DADE-MVC-420
FESTO 1600118 SENSOR RAIL
SMC PSE303-LC PRESSURE SENSOR CONTROLLER
SMC PR05-M8(F) PROLUNGA M8 F.3POLI -CAVO 5000MM 50V AC-60V DC
FESTO 3015256 SENSOR BRACKET
FESTO 3482807 LIMIT SWITCH BOX SRBC-CA3-YR90-N-20N-ZC-&
SMC PSE303 PRESSURE SENSOR CONTROLLER
SMC BMB3T-080 AUTO-SWITCH HOLDER
FESTO 535586 SENSOR RAIL
SMC BT-12 AUTO SWITCH MOUNTING BRACKET
FESTO 3471013 SENSORBOX