MASCOT 50406 MOSHI SOCKS D'ANTH FLK EU39-43 UK6-9
Socks Moshi dark anthracite-flecked
See technical informationReferences
Mascot:50406-877-A42-39/43ONE
Rubix:45014151
EAN:5707209768407

Product details : MASCOT 50406 MOSHI SOCKS D'ANTH FLK EU39-43 UK6-9
COOLMAX® ensures efcient moisture wicking, keepsthe body dry and prevents chilling. Breathable and moisture absorbing. Lycra® gives stability and holds the sock in place onthe foot. Sanitized® makes the sock anti-bacterial and preventsodours. Reinforced heel and toe increase durability andprovides extra protection
Technical specifications
Attributes
| EU shoe size | 39/43 |
|---|---|
| Colour | grey |
| Main material | polyester |
| Material | 85% polyester/12% polyamide/3% elastane |
Show UNSPSC/ECL@SS
£ 26.33 excl. VAT
/ Each
£ 31.60 incl. VAT
- In stock: Next day delivery
