References
Orn:4200-BG-3XL
Rubix:2585853
Manufacturer :4200-BG-3XL
EAN:5055748724423

Documents
Product details : ORN 4200 TERN SOFTSHELL BOTTLE 3XL
The jacket for all seasons with high performance technical water resitant and breathable fabric, very smart corporate appearance, adjustable cuff design, three external pockets, YKK zips, elasticated hem with side adjusters, internal mobile phone pocket and pen pockets, 3 layer softshell.
Strengths
•The jacket for all seasons
•High performance technical fabric
•Top specification water resistant and breathable
•Very smart corporate appearance
•Very comfortable to wear
•Adjustable cuff design - causes no wearer discomfort
•Three external pockets with zip closures
•Internal mobile phone and twin pen pocket
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability
•High performance technical fabric
•Top specification water resistant and breathable
•Very smart corporate appearance
•Very comfortable to wear
•Adjustable cuff design - causes no wearer discomfort
•Three external pockets with zip closures
•Internal mobile phone and twin pen pocket
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 92% polyester;8% elastane |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Delivery usually within ( 3 ) days
