PORTWEST TK41 WOMENS CHARLOTTE SOFTSHELL 3L NAVY M
TK41 - Charlotte Ladies Softshell (2L)
See technical informationReferences
Portwest:TK41NARM
Rubix:269A3760
EAN:5036108172078

Product details : PORTWEST TK41 WOMENS CHARLOTTE SOFTSHELL 3L NAVY M
A softshell jacket cut for women. Ideal for all occasions with its windproofing capability, this is a more stylish alternative to a traditional fleece. The design is flattering and the features, such as the internal chin guard, water-resistant zip security pockets and adjustable drawcord hem, are extremely practical. 2 layer. Micro polar fleece lined and bonded with shell. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Showerproof to resist light rain. Water resistant zips to prevent water penetration. 6 pockets for ample storage. Phone pocket. Hook and loop cuffs for a secure fit. Chin guard for added comfort and stability. Drawcord adjustable hem
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester, 6% elastane |
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
- Usually arrives within 14 working days