CAMOZZI MC202-AV SOFT START VALVE-1/2

Soft Start Valve

See technical informationSee documents

References

Camozzi:MC202-AV
Rubix:233A5211
Manufacturer :40-3202-9A99
brand logo

Technical specifications

Connection 1g 1/2
See all Specifications

Documents

Product details : CAMOZZI MC202-AV SOFT START VALVE-1/2


The Series MC soft start valve is used to avoid damages to people or equipment when pressurising pneumatic systems containing cylinders. The features of these components allow to pressurise an equipment up to 50% of the indicated pressure, after which 100% is reached rapidly. The usual location of the soft start valve is after the FRL unit; in fact the modular design allows for perfect adaptability with all Series MC. A pressure switch can be mounted into the upper part of the unit after removal of the S2610 G1/8 plug. An electrical or pneumatic 3 way valve should be installed at the bottom of the unit to allow depressurisation.

Technical specifications


Attributes
Connection 1g 1/2
Type of couplingg
£ 117.65 excl. VAT
/ Each
£ 141.18 incl. VAT
  • Usually arrives within 14 working days