SMC AV2000-F02-5YZ-Q SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV2000-F02-5YZ-Q
rubix:133A6453
brand logo
brand logo
Technical specifications
TypePressure gauge port: 1/8
See all Specifications

Product details : SMC AV2000-F02-5YZ-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.

Strengths

Operating pressure range: 0.2 - 1MPa
Coil rated voltage: 12, 24VDC;
100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:
-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector
Type Y DIN connector

Technical specifications


Attributes
Logistic Weight370 g
TypePressure gauge port: 1/8
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Delivery usually within ( 19 ) days