Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151007 PNEUMATIC VALVE J-5/2-D-1-C
FESTO 151007 PNEUMATIC VALVE J-5/2-D-1-C
J Standard valve ISO 5599-1
References
festo:
J-5/2-D-1-C
rubix:
112A3758
manufacturer :
151007
ean:
4052568010478
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151007 PNEUMATIC VALVE J-5/2-D-1-C
Pneumatic valve J-5/2-D-1-C 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
67
x
99
x
55
mm
Logistic Weight
310,77
g
Type
Standard valve ISO 5599-1
Volume flow rate
1200
l/min
Type of coupling
size 1 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.00
excl. VAT
/
Each
£
94.80
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 536035 PNEUMATIC VALVE JH-5-1/8-EX
FESTO 11692 CHECK VALVE H-3/4-B
NORGREN T64T-3GB-P1N SHUT-OFF VALVE OLYMPIAN
FESTO 3535619 ANGLE SEAT VALVE
AVENTICS R412009287
FESTO 3488216 HAND LEVER VALVE
SMC EVM430-F01-32G 3 PORT MECHANICAL VALVE
NORGREN P72F-2GC-PFN SOFT START/DUMP VALVE EXCELON
FESTO 3515108 HAND LEVER VALVE
AVENTICS 5777765280
SMC LVA30-03F-C4 AIR OPERATED CHEMICAL VALVE
SMC XLH-16 HIGH VACUUM ANGLE VALVE
SMC VM430-F01-34B 3 PORT MECHANICAL VALVE
SMC VM430-F01-01S 3 PORT MECHANICAL VALVE
FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX