SMC AVA4000-F04-A SOFT START-UP VALVE
Soft Start Valve, Air Operated Type - AVA-A
See technical informationSee documentsReferences
SMC:AVA4000-F04-A
Rubix:393A9053
Manufacturer :AVA4000-F04-A

Documents
Product details : SMC AVA4000-F04-A SOFT START-UP VALVE
Soft start-up valve
Flow rate up to 11908 l/min (ANR)
Optional built-in silencer
Operating pressure range: 0.2 to 1.0 MPa
IP65 enclosure.
Strengths
Flow rate up to 11908 l/min (ANR)
Optional built-in silencer
Operating pressure range: 0.2 to 1.0 MPa
IP65 enclosure.
Technical specifications
Attributes
| Connection 1 | 1/2 in |
|---|---|
| Material | die-cast aluminium |
| Body size | 40 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 132.88 excl. VAT
/ Each
£ 159.46 incl. VAT
- Delivery usually within ( 8 ) days