References
Camozzi:MC238-AV
Rubix:203A2830

Documents
Product details : CAMOZZI SOFT START VLV-3/8 MC238-AV
The Series MC soft start valve is used to avoid damages to people or equipment when pressurising pneumatic systems containing cylinders. The features of these components allow to pressurise an equipment up to 50% of the indicated pressure, after which 100% is reached rapidly. The usual location of the soft start valve is after the FRL unit; in fact the modular design allows for perfect adaptability with all Series MC. A pressure switch can be mounted into the upper part of the unit after removal of the S2610 G1/8 plug. An electrical or pneumatic 3 way valve should be installed at the bottom of the unit to allow depressurisation.
Technical specifications
Attributes
| Connection 1 | g 3/8 |
|---|---|
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 117.65 excl. VAT
/ Each
£ 141.18 incl. VAT
- Usually arrives within 14 working days
