MASCOT 12002 DRESDEN SOFTSHELL JACKET DANTH/BLACK 3XL


Softshell jacket Dresden anthracite/black

References
mascot:12002-149-1809-3XL
rubix:80224277
ean:5707209994448
Softshell jack Dresden 12002-149-1809 / 3XL
brand logo
Technical specifications
Colourgrey
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET DANTH/BLACK 3XL


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourgrey
Size3xl
Main materialpolyester
Secondary colourblack
Material100% polyester
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days