MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY 3XL


Softshell jacket Dresden black

References
mascot:12102-149-010-3XL
rubix:379A6984
ean:5711074043125
Softshell jack Dresden 12102-149-010 / 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY 3XL


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colournavy
Size3xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days