Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY 4XL
MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY 4XL
Softshell jacket Dresden black
References
mascot:
12102-149-010-4XL
rubix:
379A6985
ean:
5711074043149
Technical specifications
Colour
navy
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY 4XL
Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
navy
Size
4xl
Main material
polyester
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.45
excl. VAT
/
Each
£
176.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GISS 855225 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE XXL
MASCOT 18053 ACCELERATE LADIES 1/2 ZIP FLEECE JUMPER DNAVY S
REGATTA TRF725 ESA ASCENDER FLEECE BLK/MINRLGRY 3XL
REGATTA TRA762 00J ASCENDER 2LYR SOFTSHELL MINRLGRY/BLK S
MASCOT 15035 TOLOSA WINTER JACKET DNAVY/HV ORG 4XL
REGATTA TRF720 00G E-VOLVE KNIT EFFECT MIDLAYER MINRLGRY/ASH L
REGATTA TRA549 B74 NAVIGATE HYBRID JACKET BLK/NEWROYAL S
REGATTA TRF532 9T5 THOR III FLEECE BORDEAUX XL
MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY L
REGATTA TRA362 540 WMS BEAUFORD INSULATED JACKET NAVY 12
REGATTA TRA600 038 HM RECYCLED PRINTABLE SOFTSHELL SEAL GREY L
REGATTA TRA150 03V CLASSIC 3IN1 JACKET SEALGRY(SLG) XL
REGATTA TRW297 Z8B DOVER FLEECE LINED BOMBER NEW ROYAL 4XL
REGATTA TRA150 272 CLASSIC 3IN1 JACKET NAVY(NAVY) L
REGATTA TRA253 4RA NAVIGATE WPR INSULATED JACKET NAVY/SLGREY 2XL