MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK XL


Softshell jacket Dresden red/black

References
mascot:12002-149-0209-XL
rubix:231A5702
ean:5707209995285
Softshell jack Dresden 12002-149-0209 / XL
brand logo
Technical specifications
ColourRed
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET RED/BLACK XL


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
ColourRed
SizeXL
Main materialPolyester
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
  • Usually arrives within 14 working days