MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH XS


Softshell jacket Dresden white/dark anthracite

References
mascot:12002-149-0618-XS
rubix:379A6954
ean:5707209994769
Softshell jack Dresden 12002-149-0618 / XS
brand logo
Technical specifications
ColourWhite
SizeXS
Main materialPolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH XS


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
ColourWhite
SizeXS
Main materialPolyester
Secondary colourGrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days