References
Mascot:13501-707-01 XL
Rubix:379A8769
Manufacturer :13501-707-01 XL
EAN:5711074102884

Product details : MASCOT 13501 OTTAWA THERMAL JACKET NAVY XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Ribbed cuffs. Extra protection against the cold with an extended back.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
