MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH M


Softshell jacket Dresden white/dark anthracite

References
mascot:12002-149-0618-M
rubix:379A6951
ean:5707209994684
Softshell jack Dresden 12002-149-0618 / M
brand logo
Technical specifications
Colourwhite
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH M


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourwhite
Sizem
Main materialpolyester
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days