MASCOT 12102 DRESDEN SOFTSHELL JACKET BLACK L


Softshell Jacket Dresden

References
mascot:12102-149-09-L
rubix:379A6993
ean:5711074043347
Softshell jack Dresden 12102-149-09 / L
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET BLACK L


Two-tone. Breathable, wind tight and water repellent. Fleece on the inside. Closure with zipper and internal wind stopper. Extended back. Chest pockets with zipper. D ring. Front pockets with zipper. Inner pockets. Pre-shaped sleeves. Pen pocket. Hook & Loop closure at the cuffs. Elastic drawstring, adjustable at the bottom. Contrast stitching. Reflection effects.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days