MASCOT 12102 DRESDEN SOFTSHELL JACKET BLACK 4XL


Softshell Jacket Dresden

References
mascot:12102-149-09-4XL
rubix:379A6992
ean:5711074043323
Softshell jack Dresden 12102-149-09 / 4XL
brand logo
Technical specifications
ColourBlack
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET BLACK 4XL


Two-tone. Breathable, wind tight and water repellent. Fleece on the inside. Closure with zipper and internal wind stopper. Extended back. Chest pockets with zipper. D ring. Front pockets with zipper. Inner pockets. Pre-shaped sleeves. Pen pocket. Hook & Loop closure at the cuffs. Elastic drawstring, adjustable at the bottom. Contrast stitching. Reflection effects.

Technical specifications


Attributes
Logistic Weight1000 g
ColourBlack
Size4XL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 147.45 excl. VAT
/ Each
£ 176.94 incl. VAT
  • Usually arrives within 14 working days