MASCOT 15702 FINLEY SOFTSHELL JACKET D'ANTH/BLACK L


Softshell jacket Finley dark anthracite/black

References
mascot:15702-253-1809-L
rubix:227A3725
ean:5711074330775
Softshell jack Finley 15702-253-1809 / L
brand logo
Technical specifications
ColourGrey
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 15702 FINLEY SOFTSHELL JACKET D'ANTH/BLACK L


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Extra protection against the cold with an extended back. Chest pocket with vertical zip and easy access - suitable for mobile phone.

Technical specifications


Attributes
Logistic Weight900 g
ColourGrey
SizeL
Main materialPolyester
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
  • Usually arrives within 14 working days