MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY M


Softshell jacket Finley royal/dark navy

References
mascot:15702-253-11010-M
rubix:379A6847
ean:5711074331116
Softshell jack Finley 15702-253-11010 / M
brand logo
Technical specifications
Colourblue
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY M


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Extra protection against the cold with an extended back. Chest pocket with vertical zip and easy access - suitable for mobile phone.

Technical specifications


Attributes
Logistic Weight800 g
Colourblue
Sizem
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days