MASCOT 14528 WHITBY THERMAL JACKET WHITE 3XL


Thermal jacket Whitby white

References
mascot:14528-707-06-3XL
rubix:379A8797
ean:5711074264322
Thermojack Whitby 14528-707-06 / 3XL
brand logo
Technical specifications
ColourWhite
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 14528 WHITBY THERMAL JACKET WHITE 3XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Ribbed cuffs. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.

Technical specifications


Attributes
Logistic Weight760 g
ColourWhite
Size3XL
Main materialPolyester
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
  • Usually arrives within 14 working days