MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK XS


Softshell jacket Tampa Black

References
mascot:10001-883-09-XS
rubix:2578015
ean:5707209837028
Softshell jack Tampa 10001-883-09 / XS
brand logo
Technical specifications
ColourBlack
SizeXS
Main materialPolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK XS


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight560 g
ColourBlack
SizeXS
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Delivery usually within ( 8 ) days