MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK XL


Softshell jacket Tampa Black

References
mascot:10001-883-09-XL
rubix:2578019
ean:5707209837004
Softshell jack Tampa 10001-883-09 / XL
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET BLACK XL


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight660 g
Colourblack
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Delivery usually within ( 8 ) days