MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH S
Softshell jacket Tampa dark anthracite
See technical informationReferences
Mascot:10001-883-18-S
Rubix:80354780
EAN:5707209837141

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH S
Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Colour | grey |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Usually arrives within 14 working days
