References
Festo:MSFW-48-50/60-OD
Rubix:108A0623
Manufacturer :34418
EAN:4052568067922

Documents
Product details : FESTO 34418 SOLENOID COIL MSFW-48-50/60-OD
Solenoid coil MSFW-48-50/60-OD For AC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Type | without ex-protection |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Delivery usually within ( 6 ) days