SMC MXQA-CT20 STROKE ADJUSTER
Metal stopper with bumper - MXQ-Z(CT)
See technical informationSee documentsReferences
SMC:MXQA-CT20
Rubix:393A9933

Documents
Product details : SMC MXQA-CT20 STROKE ADJUSTER
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
Strengths
Applicable series: MXQ.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | linear motion element mxqa-ct20 |
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
- Usually arrives within 14 working days