References
Festo:VACN-H1-A1-3A
Rubix:391A7465
Manufacturer :8022879
EAN:4052568062842

Documents
Product details : FESTO 8022879 SOLENOID COIL
Solenoid coil VACN-H1-A1-3A Assembly Position=Any, Switching Position indicator=No, Min. pickup time=12 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Solenoid coil VACN-H1-A1-3A 8022879
Technical specifications
Attributes
| Logistic Weight | 215,89 g |
|---|---|
| Type | magnetic coil |
Show UNSPSC/ECL@SS
£ 38.26 excl. VAT
/ Each
£ 45.91 incl. VAT
- Delivery usually within ( 2 ) days