SMC VX212CGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
VX2*0 Direct Operated 2 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VX212CGAXB
Rubix:2609912
EAN:3618036524444

Documents
Product details : SMC VX212CGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
Industrial applications requiring a 2 port solenoid valve now have an enhanced option following the release of our new, improved VX2 Valve Series. Developed as a part of our on-going product improvement programme, the new Series VX2, which is suitable for air, medium vacuum, water or oil, now offers considerable performance advantages when compared to our previous VX21 solenoid valve model. With its modern urban white outer appearance, Series VX2 is around 10% smaller and 30% lighter compared to our old Series VX21 valve due in part to its resin and aluminium body construction, yet it still delivers around 20% increased flow rate performance. Incorporating a rubber bumper to reduce valve noise during operation and featuring one touch fitting for speed of installation, Series VX2 offers improved durability and reduced apparent power – up to 20VA.
•for Medium Vacuum/Water/Oil/Steam.
•Improved durability.
•Reduced buzz noise.
•Reduced apparent power.
•Improved OFF response.
•Low-noise construction.
Size: 1 (Size 1 N.C.)
Fluid: 2 (For Water)
Body material/Port size/Orifice diameter: C (C37 (Brass) - 1
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options: A (G)
Mounting: XB (Bracket Interchangeable with an old type)
Electrical Entry Direction: Standard
•Improved durability.
•Reduced buzz noise.
•Reduced apparent power.
•Improved OFF response.
•Low-noise construction.
Size: 1 (Size 1 N.C.)
Fluid: 2 (For Water)
Body material/Port size/Orifice diameter: C (C37 (Brass) - 1
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options: A (G)
Mounting: XB (Bracket Interchangeable with an old type)
Electrical Entry Direction: Standard
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ Each
£ 46.44 incl. VAT
- Delivery usually within ( 8 ) days