SMC VQ21A1-5YOB-C8-Q SOLENOID VALVE


Solenoid valve 2/2 Series VQ20

References
smc:VQ21A1-5YOB-C8-Q
rubix:111A4810
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQ21A1-5YOB-C8-Q SOLENOID VALVE


The VQ20/30 series is a pilot operated, two port multi-media valve. The series is compact and lightweight with a large flow capacity. The VQ20/30's long life, high speed coil (up to 20 million cycles at 100cps for pneumatic use) along with its all plastic construction, make it an excellent choice for those who want high performance at a lower cost.
•Fluid: Air/inert gas
•Operating pressure range: 0.01-0.6MPa
•Effective area (Cv/effective orifice): 7.2mm 2 -17.5mm 2 (0.4/ø3-1/ø4.8)
•Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
•Response time: 5ms or less (VQ20); 20ms or less (VQ30)
•Ambient/fluid temp: -10 to 50°C

Series: 2 (VQ21)
Body Style: A (Single Unit)
Coil Voltage: 5 (24VDC)
Lead Wire: YO (DIN Terminal w/o Connector)
Voltage Protection: None (Or w/Surge Suppressor in Case of AC Volts)
Manual Override: B (Locking Slotted Style)
Port Size: C8 (ø8 One-touch Fitting)
Option: None
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight66 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
  • Delivery usually within ( 4 ) days