FESTO 533010 SOLENOID VALVE MDH-5/2-D-1-FR-M12-C
Solenoid valve MDH-5/2
See technical informationSee documentsReferences
Festo:MDH-5/2-D-1-FR-M12-C
Rubix:133A2262
Manufacturer :533010
EAN:4052568259624

Documents
Product details : FESTO 533010 SOLENOID VALVE MDH-5/2-D-1-FR-M12-C
Solenoid valve MDH-5/2-D-1-FR-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 488 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 107.33 excl. VAT
/ Each
£ 128.80 incl. VAT
- Delivery usually within ( 10 ) days