SMC SYJ5000-21-5A BLANKING PLATE ASSY
SYJ5000-21-*A, Blanking plate for SYJ5000
See technical informationSee documentsReferences
SMC:SYJ5000-21-5A
Rubix:240A3361
Manufacturer :SYJ5000-21-5A
EAN:3618036151923

Documents
Product details : SMC SYJ5000-21-5A BLANKING PLATE ASSY
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
Accessory: Blanking plate for SYJ5000.
Technical specifications
Attributes
| Type | blanking plate |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Material | nbr |
| Pressure range | 1,5 - 7,1 (bar) |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
- Delivery usually within ( 4 ) days