References
SMC:VT307-3DZ1-02F-Q
Rubix:109A3771
Manufacturer :VT307-3DZ1-02F-Q
EAN:3618036540918

Product details : SMC VT307-3DZ1-02F-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT307, 3 Port Solenoid Valve Direct Operated Poppet Type
Technical specifications
Attributes
| Logistic Weight | 173 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 3 |
| Volume flow rate | 187 l/min |
Show UNSPSC/ECL@SS
£ 41.81 excl. VAT
/ Each
£ 50.17 incl. VAT
- Delivery usually within ( 10 ) days