SMC SY124-5LOU-Q 24 VDC SOLM-TYPENON-POLAR


Solenoid valve 3/2 Series SY100

References
smc:SY124-5LOU-Q
rubix:108A3588
brand logo
brand logo
Technical specifications
Typeelectrodistributor
See all Specifications

Product details : SMC SY124-5LOU-Q 24 VDC SOLM-TYPENON-POLAR


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: air
•mm²: 0.14 standard style;
•0.21 large flow capacity style
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Response time: 10ms or less
•Cycle life: 100 million cycles (by SMC life test)
•Ambient & fluid temperature: max. 50°C

Function: 2 (Normally Open)
Piping: 4 (Base Mounted)
Body Option: Standard
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
Port Size: Base Mounted w/o Sub-plate
Option: None

Technical specifications


Attributes
Logistic Weight11 g
Typeelectrodistributor
Show UNSPSC/ECL@SS
£ 41.43 excl. VAT
/ Each
£ 49.72 incl. VAT
  • Delivery usually within ( 4 ) days