SMC SYJ7120-5DZ-01F-Q 5/2 SINGLE SOL 24VDC VALVE
Pilot Operated Solenoid Valve
See technical informationSee documentsReferences
SMC:SYJ7120-5DZ-01F-Q
Rubix:132A7554
Manufacturer :00044073
EAN:3618036148909
Documents
Product details : SMC SYJ7120-5DZ-01F-Q 5/2 SINGLE SOL 24VDC VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 8,7 - 10,9;
•base mounted 12,7
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temp: max. 50° C
Function: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Cable length: None
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
Thread: Rc (or None)
Option: F (Bracket)
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 8,7 - 10,9;
•base mounted 12,7
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temp: max. 50° C
Function: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Cable length: None
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 01 (Base Mounted w/Sub-plate 1/8, Body Ported 1/8)
Thread: Rc (or None)
Option: F (Bracket)
Strengths
Fluid: air.
Operating pressure range (MPa): 0.15 to 0.7.
Ambient and fluid temperature: -10 to 50° C (no freezing).
Maximum operating frequency: 10Hz
Operating pressure range (MPa): 0.15 to 0.7.
Ambient and fluid temperature: -10 to 50° C (no freezing).
Maximum operating frequency: 10Hz
Technical specifications
Attributes
| Type | pilot operated solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 65.58 excl. VAT
/ Each
£ 78.70 incl. VAT
- In stock: Next day delivery
