FESTO 547072 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-T32H-AZH-A1-1C1
Rubix:391A9259
Manufacturer :547072
EAN:4052568185886
VSVA-B-T32H-AZH-A1-1C1 Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 547072 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight311,7 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate900 l/min
Pressure range2/10 bar
Show UNSPSC/ECL@SS
£ 145.84 excl. VAT
/ Each
£ 175.01 incl. VAT
  • Delivery usually within ( 11 ) days