References
SMC:VM-02AS
Rubix:108A0689
Manufacturer :00033708
EAN:3618036581539

Documents
Product details : SMC VM-02AS ACTUATOR FOR VM
The VM series is a series of mechanical flap valves. Their small size requires little mounting space. The VM series offers a wide variety of actuator styles and a flow capacity of up to 1.0 HP.
Technical specifications
Attributes
| Type | actuator |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1088 l/min |
| Material | nbr |
| Pressure range | 0 - 10 |
| Min. service pressure | 0 bar |
| Min. Operation temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Delivery usually within ( 8 ) days