SMC VP542-5DZ1-03F-X536 3 PORT SOLENOID VALVE


Solenoid valve 3/2 Series VP500

References
smc:VP542-5DZ1-03F-X536
rubix:112A5840
brand logo
brand logo
Technical specifications
TypeSolenoid valve 3/2 Series VP500
See all Specifications

Product details : SMC VP542-5DZ1-03F-X536 3 PORT SOLENOID VALVE


High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3-Port solenoid valve.
•Safety Standards ISO13849-1 for Category 2.
•Valve position energised/de-energised can be detected.

Series: VP500
Pilot: Internal Pilot
Electrical Entry: D (DIN Terminal)
Port Size: 03 (3/8)
Thread: F (G)
Switch Electrical Entry: Conduit G1/2
Check Valve: None

Technical specifications


Attributes
Logistic Weight277 g
TypeSolenoid valve 3/2 Series VP500
Show UNSPSC/ECL@SS
£ 179.44 excl. VAT
/ Each
£ 215.33 incl. VAT
  • Delivery usually within ( 4 ) days